Weather Guard Van Roof Racks

Weather Guard Van Roof Racks

Weather Guard Van Roof Racks Create Space To Carry Long Equipment.

Weather Guard Van Roof Racks are made of aluminum, steel and plastic to provide long lasting durability even in harsh outdoor elements. Roof racks fit vans with roof racks. Additional Cross Members can be added for longer material and ladders. Self adhesive straps assist in securing objects for transport. Anti-wear protection on cross members protect ladders and building materials during transport. Available styles include All Purpose Van Rack, Conduit Carrier, Conduit Carrier w/Extension, Conduit Carrier Kit and Cross Member. Types are 2- or 3-Cross Member, or High Roof for Full Size, 11-Foot or Minivans. ARMOR-TUF® Powder Coat finish available in White, Black, Red or Aluminum. Fits van models including Chevy, GMC and Ford. Dimensions vary.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
COMPARE
DESCRIPTION TYPE SIZE CONSTRUCTION COLOR FINISH FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.7.152:27