Gates® Water Pumps

Gates® Water Pumps

Gates Water Pumps Are Used For A Variety Of Residential, Commercial Or Industrial Applications.

Gates Water Pumps are solidly manufactured of premium alloy materials for long lasting durability and dependability. 100% functional test of seals and bearings along with a 100% leakage test for both casting and assembled water pumps. Manufactured to ISO/TS16949, ISO14001 and OHSAS18001 standards. Precisely balanced impeller for OE fit and function. Secure packaging for intact delivery of all components. Wide selection of Regular and Heavy Duty water pump types with Standard or Reverse impeller rotation are available with Cast Iron, Cast Aluminum or Stamped Steel housings and Cast Iron, Plastic or Stamped Steel impellers.

Click here for our Vehicle Parts Finder


DESCRIPTION
  • DESCRIPTION
HOUSING
  • HOUSING
IMPELLER ROTATION
  • IMPELLER ROTATION

Showing 250 of 517 items Show All Items

COMPARE CONSTRUCTION
DESCRIPTION HOUSING IMPELLER IMPELLER ROTATION OUTLETS QTY. PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 250 of 517 items Show All Items