Suncast® Trends® Garage Storage Organizers

Suncast® Trends® Garage Storage Organizers

Suncast® Garage Storage Kits Help Provide Convenient Storage Of Bins, Supplies, Racks, Hoes And More.

Ceiling Storage mounts easily through drywall into studs or directly to studs. Rust-resistant powder-coated finish provides long lasting durability. Easy installation; no screws or drilling required. Hardware included. Available types are Bin, holds up to 10 lbs., S-Hook, holds one tool, Screwdriver Rack, Small Tool Rack, Hooks, (holds up to 50 lbs or one bike), Basket (holds up to 125 lbs.), Slatwall and and Ceiling Storage (holds up to 250lbs.). Dimensions vary per model. Available colors are Gray, Light Taupe, Blue and Black. Maximum capacity is 250 lbs.


TYPE
  • TYPE
CAPACITY
  • CAPACITY
DESCRIPTION
  • DESCRIPTION
PKG. QTY.
  • PKG. QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS
TYPE CAPACITY DESCRIPTION W" D" H" PKG. QTY. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:24