Disconnects

Disconnects

Gardner Bender Disconnects Are Quick And Reliable Crimp-Type Wire Connections.

Gardner Bender Disconnects are durably made for long lasting reliability and dependability. .250" Tab. Color-coded by wire gauge size and available in a variety of packaging options and stud sizes. Temperature rating is 167°F (75°C). 600 volt rating. Male and Female. Wire gauge ranges vary, including #12-#10 AWG, #16-#14 AWG, #22-#16 AWG and #22-#18 AWG.


COMPARE
WIRE RANGE RATING COLOR PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.201.241:27