Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Agricultural Motors (474)
Remove
Leeson Motor - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.
Remove

      Items
Leeson Motor - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F. Leeson Motor - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.


Leeson Motor - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.
Email This Page Printer Friendly Version
Leeson Motor - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217670
List Price $561.00    Save up to 58%
Quantity Discount
QTY Price
1-5 $247.95 ea.
6+ $236.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Agricultural Motor: 1/2HP, 825RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Special Mount.

Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Because of the inherently low starting torque of this design, this motor is not suitable for belt-driven fan applications It must be mounted in the air stream of the fan for cooling.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
Grainger/Dayton: 4M250
Product Specifications
HORSEPOWER 1/2
ENCLOSURE TENV
FRAME 56
BRAND Leeson
MOUNTING Special
RPM 825
PHASE 1
DESIGN PSC 1 Speed
MATERIAL Rolled Steel
VOLTAGE 115 / 230
NAMEPLATE AMPS 6.4/3.2
HERTZ 60
DUTY Airover
SERVICE FACTOR 1.0
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6203
WEIGHT 38
UL Y
CSA Y
UPC 69172001410
CATALOG NO. 114620.00


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
P74FA-5C Differential Pressure Control

P74FA-5C Differential Pressure Control

From $139.95
select
Qty: Add to Cart
Automatic Motor Base for Nema Frame 284, 286

Automatic Motor Base for Nema Frame 284, 286

From $493.95
select
Qty: Add to Cart
1 Phase 115VAC 1/2HP Drives

1 Phase 115VAC 1/2HP Drives

From $201.95
select
Qty: Add to Cart
55 Series Enclosed Variable Voltage Supply

55 Series Enclosed Variable Voltage Supply

From $125.95
select
Qty: Add to Cart
57 Series Chassis Variable Voltage Supply

57 Series Chassis Variable Voltage Supply

From $84.95
select
Qty: Add to Cart
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
(60)