Baldor DC Integral Tachometer Motors

Baldor DC Integral Tachometer Motors

Baldor DC Integral Tachometer Motors Provide Immediate Motor Feedback For A Variety Of Industrial Power Applications.

Baldor DC Integral Tachometer Motors are made of cast iron and aluminum alloys for long-lasting durability. They feature compact design for tight-fit applications and provide 1750 RPM for highly effective operation. Tachometer motors include precision tachometers for immediate feedback. They feature Class F insulation for maximum operation temperature of 155 °C (311 °F). Motors have a 20:1 constant torque speed range for improved efficiency. Specs and dimensions vary per model. Motors are available in Black.


HP
  • HP
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.189.88:44