Rousseau Metal GT Workcenters

Rousseau Metal GT Workcenters

Rousseau Metal GT Workcenters Make Used Work Benches For Workshops, Automotive Garages And More.

Rousseau Metal GT Workcenters are workbench systems that feature a variety of different combinations of drawers, cabinets, closets, trash bins, and other compartments for easy organization and accessibility of tools and supplies. All work benches feature a heavy-duty stainless steel square-edged surface. Workcenters measure 30"D and 76"H. Available widths are 72", 84" and 144". Choose from 1, 2 or 3 doors. Available with 5, 7, 10, or 14 drawers. Choose from a variety of different colors.


W"
  • W"
COLOR FINISH
  • COLOR FINISH
NO. OF DOORS
  • NO. OF DOORS
NO. OF DRAWERS
  • NO. OF DRAWERS
MANUFACTURERS NUMBER
  • MANUFACTURERS NUMBER
COMPARE DIMENSIONS
W" D" H" TOP CONSTRUCTION COLOR FINISH NO. OF DOORS NO. OF DRAWERS MANUFACTURERS NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:66