Dee-Blast Drain Table /Work Bench With Trough To Catch Fluids-5' Wide

Rollover image to zoom in

Click image to enlarge

Dee-Blast Drain Table /Work Bench With Trough To Catch Fluids-5' Wide

Item #: WBB613278

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $567.00
Product Information
Customer Review
Product Q&A
Drain Table /Work Bench With Trough To Catch Fluids-5' Wide, 500 Capacity lbs.

Drain table and work bench combination. For disassembly of parts containing fluids such as gas, oils, and transmission fluid. Table is 5 ft. long and has a drain trough at the back to catch all fluids. Formed up sides direct fluids to rear drain trough. Trough has a threaded coupling to insert valve or plug into. (not included) Use for automotive engine block disassembly, transmission, small engine repair or a heavy duty work bench.

Product Specifications

    • COLORRed
    • COLOR FINISHRed
    • TOP CONSTRUCTIONSteel Square Edge
    • MANUFACTURERS PART #DBT500
    • BRANDDee-Blast
    • WIDTH INCHES60
    • CAPACITY LBS500
    • HEIGHT INCHES (FIXED LEG)34
    • HEIGHT INCHES34
    • DEPTH INCHES33
    • WEIGHT LBS178
    • CONSTRUCTION14 Gauge Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!