Square Device & Tile Covers

Square Device & Tile Covers

Square Device & Tile Covers Are Used To Close An Outlet Box.

Square Device & Tile Covers are made of corrosion resistant galvanized sheet steel for long lasting durability. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Raised Device Covers used for mounting switches or receptacles. Red Box Covers used for dedicated life safety alarm circuits. UL listed. CSA compliant. Available in a variety of sizes and capacities. Package quantities are 25, 50 and 100.


COMPARE DIMENSIONS CAPACITY
W" H" D" CUBIC INCHES PKG. QTY PART# IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:24