Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Stainless Steel w/Hinged Doors (182)
Remove
Premium 2-3/4 Inch Backsplash Cabinet Tables With Hinged Door Galvanized Enclosure
Remove
Narrow Your Results By:
Our Price
Under $1,300.00 (3)
$1,300.00 - $1,400.00 (3)
$1,700.00 - $1,800.00 (3)
$1,800.00 - $1,900.00 (1)
$2,000.00 - $2,100.00 (2)
Over $2,400.00 (2)





Premium 2-3/4 Inch Backsplash Cabinet Tables With Hinged Door Galvanized Enclosure
Premium 2-3/4 Inch Backsplash Cabinet Tables With Hinged Door Galvanized Enclosure Cabinet Tables Feature Hinged Doors For Full Access To Contents.

Stainless steel top features a 2-3/4" backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 304 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge galvanized steel. Doors feature integral handles. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing. Legs include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


Premium 2-3/4 Inch Backsplash Cabinet Tables With Hinged Door Galvanized Enclosure
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
482417
WBB201370$1,211.00
483022
WBB201501$1,248.00
602422
WBB201396$1,278.00
603027
WBB201502$1,315.00
723033
WBB201503$1,383.00
722426
WBB201397$1,345.00
843038
WBB201504$1,742.00
842430
WBB201398$1,705.00
963043
WBB201199$1,810.00
962435
WBB201399$1,773.00
1202443
WBB201299$2,042.00
1203054
WBB201473$2,080.00
1442451
WBB201369$2,445.00
1443063
WBB201500$2,494.00
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
(54)