Economy 2-3/4 Inch Backsplash Work Tables With Galvanized Enclosure
Work Tables Feature A 2-3/4"H Backsplash To Retain Contents.
Stainless steel top features a 2-3/4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge galvanized steel. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing. Legs include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled.
Economy 2-3/4 Inch Backsplash Work Tables With Galvanized Enclosure Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.