Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
John Boos Premium Type 304 Stainless Steel Worktable With Backsplash - 72X30" Top - 14 Gauge

Rollover image to zoom in

Click image to enlarge

John Boos Premium Type 304 Stainless Steel Worktable With Backsplash - 72X30" Top - 14 Gauge

Item #: WBB2046461

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 494.95
Product Information
Customer Review
Product Q&A
John Boos Premium Type 304 Stainless Steel Worktable With Backsplash - 72X30" Top - 14 Gauge

Sanitary, rust-resistant JOHN BOOS Premium Type 304 Stainless Steel Worktable is ideal for use in wet, corrosive environments. Top is made of high-quality Type 304 stainless steel that is nearly impossible to corrode and withstands harsh environments better than all other types of stainless steel. 1-1/2" thick, 45-Degree tapered Stallion front edge has no sharp corners and is extremely sanitary-won't trap dirt or food particles. Reinforced 1x2" tubing runs entire length of worksurface for extra rigidity. Standard 18-gauge stainless steel adjustable lower shelf. 16-gauge stainless steel 1-5/8" dia. legs with adjustable bullet feet. Include a 5"H stainless steel backsplash. NSF listed. Ships unassembled.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • ASSEMBLYUnassembled
    • BRANDJohn Boos
    • CONSTRUCTION14-18 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERS14027
    • TOP CONSTRUCTION14 Gauge Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed