Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Stainless Steel Workbench Enclosed Base (258)
Remove
Premium Flat Top Stainless Steel Work Tables With Enclosure
Remove
Narrow Your Results By:
Our Price
Under $969.00 (2)
$984.00 - $1,050.00 (2)
$1,050.00 - $1,120.00 (2)
$1,160.00 - $1,200.00 (3)
$1,310.00 - $1,520.00 (2)
$1,700.00 - $1,710.00 (1)
$2,190.00 - $2,200.00 (1)
Over $2,360.00 (1)





Premium Flat Top Stainless Steel Work Tables With Enclosure
Premium Flat Top Stainless Steel Work Tables With Enclosure Extra Heavy Duty Stainless Steel Work Tables Feature An Open Front Base For Convenient Storage.

Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Made using an 18 gauge Type 430 stainless steel body and lower shelf. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


Premium Flat Top Stainless Steel Work Tables With Enclosure
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
483022
WBB201212$968.00
482417
WBB201038$920.00
603027
WBB201213$1,041.00
602422
WBB201039$984.00
723033
WBB201214$1,115.00
722426
WBB201040$1,050.00
843038
WBB201215$1,190.00
842430
WBB201042$1,169.00
962435
WBB201043$1,199.00
963043
WBB201217$1,314.00
1202443
WBB201041$1,510.00
1203054
WBB201044$1,700.00
1442450
WBB201037$2,196.00
1443060
WBB201216$2,361.00
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
(76)