Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(949 Items)
Sub Category
Stainless Steel w/Sliding Doors (182)
Remove
Deluxe Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure
Remove
Narrow Your Results By:
Our Price
Under $956.00 (2)
$978.00 - $1,050.00 (3)
$1,050.00 - $1,100.00 (1)
$1,300.00 - $1,350.00 (2)
$1,350.00 - $1,400.00 (2)
$1,550.00 - $1,600.00 (2)
$1,850.00 - $1,900.00 (1)
Over $1,900.00 (1)





Deluxe Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure
Deluxe Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure Sliding Door Cabinet Tables Provide A Flush, Catch Free Surface For Safety.

Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 304 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge galvanized steel. Doors feature integral handles and roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing. Legs include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


Deluxe Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
483022
WBB201252 $955.00
482417
WBB201050 $926.00
603027
WBB201253 $1,006.00
602422
WBB201051 $978.00
722426
WBB201247 $1,029.00
723033
WBB201350 $1,058.00
843038
WBB201351 $1,334.00
842430
WBB201248 $1,305.00
963043
WBB201352 $1,385.00
962435
WBB201249 $1,357.00
1203054
WBB201250 $1,592.00
1202443
WBB201048 $1,564.00
1443063
WBB201251 $1,909.00
1442451
WBB201049 $1,872.00
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
(76)