Premium Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure
Sliding Door Cabinet Tables Offer A Catch Free Surface For Safety.
Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 304 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge galvanized steel. Doors feature integral handles and roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing. Legs include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled.
Premium Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.