Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Leather Upholstered (204)
Remove
Ultimo 200 Executive Mid-Back - Black
Remove

      Items
Ultimo 200 Executive Mid-Back - Black Ultimo 200 Executive Mid-Back - Black


Ultimo 200 Executive Mid-Back - Black
Email This Page Printer Friendly Version
Ultimo 200 Executive Mid-Back - Black
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB58794
Price: $437.95

Chat with a Salesperson Add this item to your list
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Experience the most comfortable office chair with the highest quality. Ultimo Series 200 furniture uses top grain cowhide leather on all seated surfaces. The arms and bases are formed from cast aluminum with a powder coated finish. Molded foam is used to help retain the shape of the seat cushions. Deluxe knee-tilt mechanism has a tilt-lock for easy reclining. 250 lb. rating. This Mid-Back chair features ultra soft, perforated leather cushions and padded leather loop armrests. Black finished leather upholstered seating surface. Easy assembly.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 29-1/2
HEIGHT INCHES 40-1/4 To 43-1/4
COLOR FINISH Black
BRAND Mayline®
CONSTRUCTION Leather
DESCRIPTION Executive Mid-Back Chair
SEAT HEIGHT RANGE INCHES 20-1/4 - 23-1/4
MANUFACTURERS PART NUMBER UL230MBLK
UPHOLSTERY Leather
FRAME CONSTRUCTION Aluminum
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)