Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Built-Rite Riser Apron For Tubular-Leg Workbenches - 60X12X4"

Rollover image to zoom in

Click image to enlarge

Built-Rite Riser Apron For Tubular-Leg Workbenches - 60X12X4"

Item #: WBB2050203

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Built-Rite Riser Apron For Tubular-Leg Workbenches - 60X12X4"

BUILT-RITE Riser Apron for Tubular-Leg Workbench sits on top of the riser.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES12
    • HEIGHT INCHES4
    • BRANDBuilt-Rite
    • MANUFACTURERS PART NUMBERBS125-GRAY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!