Sovella Pre-Configured Packing Stations Allow For Organized, Productive Packaging Environments.
Sovella Pre-Configured Packing Stations are made of steel or steel/melamine for long lasting durability. Packing Table includes packing station ideal for working in sitting or standing position. Control includes up/down and three presets for easy height positioning. Pick-and-Pack Bench offers crank workstation, adjustable height, bin rail for small components storage, CPU holder, monitor/keyboard holder, carton storage and mobile drawer unit. Scale/Carton Table with castors ideal for positioning scale or master carton box. Motorized repack and label workstation provides maximum storage for folded carton boxes with storage drawer unit, perforated tool plate, metal shelf, terminal and monitor/keyboard holder. Widths are 29-1/3 in., 30 in., 48 in., 60 in. and 72 in.. Depths are 23-5/8 in., 30 in., 36 in. and 60 in.. Adjustable heights from 25-7/9 in. to 43-5/9 in.. Color finish is Grey. Weight capacities are 330 lbs, 500 lbs., 1100 lbs and 1500 lbs. Pack quantity is 1.
Frames Are Shown With Optional Tops
Sovella Cornerstone-WS Workstations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.