RACO® Steel Reducing Washers

RACO® Steel Reducing Washers

RACO® Steel Reducing Washers Are Used For Use When A Raceway Trade Size Is Smaller Than The Knockout It Is Required To Enter.

Washers are zinc electroplated to protect against corrosion. Trade sizes range from 3/4" up to 4”. Each washer is stamped with trade size information for easy identity. Reducer washers must be used in pairs – one each inside and outside of the box.


REDUCING SIZE INCHES
  • REDUCING SIZE INCHES
PART NUMBER
  • PART NUMBER
PKG. QTY.
  • PKG. QTY.
COMPARE MANUFACTURERS
REDUCING SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.118.242:66