Work Benches Extra Long

Work Benches Extra Long

Extra Long Work Benches Provide Plenty Of Work Space For Industrial And Commercial Tasks.

Extra Long Work Benches are manufactured from 13-14 gauge steel for lasting durability and strength to 2000-lb. loads. Durable steel top stands up to hard use in busy workshops, tool rooms, assembly areas and more. Bench height adjusts from 28-42" to accommodate specific work requirements. Legs include two stringers for stability and fold into top for easy storage. 84", 96" and 120" wide workbenches available in 28" 34" and 48" depths. Color finish is Gray.


COMPARE
ASSEMBLY CAPACITY LBS W" TOP CONSTRUCTION COLOR FINISH D" H GAUGE MFR.# IMAGE MODEL QTY PRICE