Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Thermostats & Controllers (8)
Remove
Narrow Your Results By:
Brand
King (1)
Multifan (7)
Our Price
Under $38.00 (1)
$117.00 - $118.00 (1)
$122.00 - $123.00 (1)
$162.00 - $163.00 (1)
$166.00 - $167.00 (1)
$183.00 - $184.00 (1)
$223.00 - $224.00 (1)
Over $249.00 (1)





Thermostats And Transformers
Thermostats And Transformers Variable Speed Controller manually controls 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. 2 Year Limited Warranty.

Mechanical Thermostats control up to 2 devices. Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. CSA approved.

Transformers manually operate single-phase fans. Includes setting knob with 7 positions.


Thermostats And Transformers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION TYPE IMAGE MODEL QTY PRICE
Mechanical ThermostatSingle Pole
WB245823$37.95
Transformer RelaySingle Pole
WBB892568$117.95
Two-Step Mechanical ThermostatSingle Pole
WB245822$122.95
Transformer--
WB245824$162.95
Variable Speed ControllerManual
WB245827$166.95
Transformer--
WB245825$183.95
Transformer--
WB245826$223.95
Variable Speed ControllerAutomatic
WB245828$249.95
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
(54)