Browse Folding Leg Workbenches (57 Items)
Heavy Duty Folding Leg Work Tables
Narrow Your Results By:
Heavy Duty Folding Leg Work Tables
Heavy Duty Folding Leg Work Tables Are Available In Extra Long Lengths And Easily Fold For Storage.
This modular, folding, heavy duty work table is ideal when you want to create your own table lengths for work spaces. Made using all welded steel with 12 gauge steel top and height adjustable 2" x 2"” tubular legs. Table top is height adjustable from 30"-38" at 2"” increments. Durable work surface is reinforced with twin channel underbracing for extra strength. Multiple units are bolted together to form continuous lengths. Work tables have a 2000 lb capacity. Gray powder coat finish.
Heavy Duty Folding Leg Work Tables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
W"
D"
H"
BENCH TOP TYPE
IMAGE
MODEL
QTY
PRICE
48" 30" 30-38" at 2" increments Steel
WB249522 $225.95
48" 36" 30"-38" at 2" increments Steel
WB249548 $216.95
60" 30" 30"-38" at 2" increments Steel
WB249523 $225.95
60" 36" 30"-38" at 2" increments Steel
WB249549 $239.95
72" 30" 30"-38" at 2" increments Steel
WB249524 $246.95
72" 36" 30"-38" at 2" increments Steel
WB249550 $271.95
96" 30" 30"-38" at 2" increments Steel
WB249525 $355.95
96" 36" 30"-38" in 2" increments Steel
WB249551 $390.95
108" 30" 30"-38" at 2" increments Steel
WB249526 $377.95
108" 36" 30"-38" at 2" increments Steel
WB249552 $405.95
120" 30" 30"-38" at 2" increments Steel
WB249527 $422.95
120" 36" 30"-38" at 2" increments Steel
WB249553 $415.95
132" 30" 30"-38" at 2" increments Steel
WB249528 $443.95
132" 36" 30"-38" at 2" increments Steel
WB249554 $450.00
144" 30" 30"-38" at 2" increments Steel
WB249529 $468.00
144" 36" 30"-38" at 2" increments Steel
WB249555 $471.00
156" 30" 30"-38" at 2" increments Steel
WB249530 $561.00
156" 36" 30"-38" at 2" increments Steel
WB249556 $573.00
168" 30" 30"-38" at 2" increments Steel
WB249531 $583.00
168" 36" 30"-38" at 2" increments Steel
WB249557 $549.00
180" 30" 30"-38" at 2" increments Steel
WB249532 $606.00
180" 36" 30"-38" at 2" increments Steel
WB249558 $616.00
192" 30" 30"-38" at 2" increments Steel
WB249533 $629.00
192" 36" 30"-38" at 2" increments Steel
WB249559 $638.00
204" 30" 30"-38" at 2" increments Steel
WB249534 $652.00
204" 36" 30"-38" at 2" increments Steel
WB249560 $659.00
216" 30" 30"-38" at 2" increments Steel
WB249535 $675.00
216" 36" 30"-38" at 2" increments Steel
WB249561 $682.00
228" 30" 30"-38" at 2" increments Steel
WB249536 $767.00
228" 36" 30"-38" at 2" increments Steel
WB249562 $783.00
240" 30" 30"-38" at 2 " increments Steel
WB249537 $790.00
240" 36" 30"-38" at 2" increments Steel
WB249563 $805.00
264" 30" 30"-38" at 2" increments Steel
WB249538 $837.00
264" 36" 30"-38" at 2" increments Steel
WB249564 $848.00
288" 30" 30"-38" at 2" increments Steel
WB249539 $882.00
288" 36" 30"-38" at 2" increments Steel
WB249565 $891.00
312" 30" 30"-38" at 2" increments Steel
WB249540 $998.00
312" 36" 30"-38" at 2" increments Steel
WB249566 $1,016.00
336" 36" 30"-38" at 2" increments Steel
WB249567 $1,059.00
336" 30" 30"-38" at 2" increments Steel
WB249541 $1,044.00
360" 36" 30"-38" in 2 " increments Steel
WB249568 $1,102.00
360" 30" 30"-38" at 2" increments Steel
WB249542 $1,089.00
384" 36" 30"-38" at 2" increments Steel
WB249569 $1,225.00
384" 30" 30"-38" at 2" increments Steel
WB249543 $1,205.00
408" 36" 30"-38" at 2" increments Steel
WB249570 $1,269.00
408" 30" 30"-38" at 2" increments Steel
WB249544 $1,251.00
432" 36" 30"-38" at 2" increments Steel
WB249571 $1,313.00
432" 30" 30"-38" at 2" increments Steel
WB249545 $1,225.00
456" 36" 30"-38" at 2" increments Steel
WB249572 $1,436.00
456" 30" 30"-38" at 2" increments Steel
WB249546 $1,334.00
480" 36" 30"-38" at 2" increments Steel
WB249573 $1,480.00
480" 30" 30"-38" at 2" increments Steel
WB249547 $1,378.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.