NOTRAX® RedStop™ Anti-Fatigue Safety Mats

NOTRAX® RedStop™ Anti-Fatigue Safety Mats

Anti-Fatigue Safety Mats Are Used For Fatigue Relief In High-Traffic Work Cells.

Anti fatigue mats measure 1/2" or 1" thick and feature Pebble Trax™, Pebble Trax™ Grande™, Ergo Mat™, and Ergo Mat™ Grande™ top surface made of SBR rubber. Rubber top resists exposure to sparks from welding. Easy-to-clean top surface. Used for multishift environments. Dense closed-cell foam base utilizes NOTRAX® RedStop™ exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes.


TYPE
  • TYPE
SIZE
  • SIZE
SURFACE
  • SURFACE
COMPARE DIMENSIONS
TYPE SIZE SURFACE THICKNESS" W" L" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.175.98:21