Saltnets® Ice & Snow Melting Mats

Saltnets® Ice & Snow Melting Mats

Saltnets® Ice Melting Mat and Stair-Tread Ice & Snow Melting Mat

Saltnets stair-tread mats are mats for designed for stairs that melt snow and ice without the need for electricity or wires. Saltnets Reusable Snow & Ice Melting Mats work by releasing a proprietary mix of proven melting agents needed to melt the snow or ice and prevent accumulation on the surface. Traditional applications of salt rocks or melting agents cause unnecessary messes in and around your home and cause issues for pets by getting salt rocks stuck in their paws. Saltnets is clean, safe and simple to reuse every winter season. Saltnets feature a mixture of sodium, calcium and magnesium chlorides that melts snow and ice at -15°F and above, providing a controlled release of the melting agent to prolong its effectiveness.


COMPARE DIMENSIONS
DESCRIPTION TYPE CONSTRUCTION L" W" THICKNESS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:26