Stackbin 2012 Series Workbenches Are Ideal For Commercial, Industrial And Residential Work Applications.
Stackbin 2012 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features an 11" leg height adjustability for ease of use. Front legs set further back to allow for ease of movement. 4" rubber over steel swivel casters for added mobility. 12" adjustable lower shelf for storage. Allows the addition of any workbench accessories we offer for increased versatility. Custom computer desks and table configurations possible with this style frame. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model.
Stackbin 2012 Series Workbenches Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.