Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurokraft Panel For Mobile Assembly Benches - Rail Panel - 45-5/8X40-5/8"

Rollover image to zoom in

Click image to enlarge

Eurokraft Panel For Mobile Assembly Benches - Rail Panel - 45-5/8X40-5/8"

Item #: WBB2047420

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.95
Product Information
Customer Review
Product Q&A
Eurokraft Panel For Mobile Assembly Benches - Rail Panel - 45-5/8X40-5/8"

Retrofit your EUROKRAFT Mobile Four-Drawer Assembly Bench with one of this Tool Panel.. Mounts quickly utilizing only a few screws. Require only a few screws to mount. Appropriate for lean manufacturing.

Product Specifications

    • WIDTH INCHES45-5/8
    • HEIGHT INCHES40-5/8
    • DESCRIPTIONRail Panel
    • MANUFACTURERS PART NUMBER512178

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:44