Little Giant® Mobile Workbenches With Backstop Are Ideal For Use In Workshops, Laboratories, Classrooms And More.
Workbenches are made using 12 gauge steel tops with double reinforcements and a 3” high backstop. 3” high retaining backstop keeps items in place. 5” swivel urethane casters with one-step brake system locks down wheel and swivel simultaneously for reliable stability. Workbenches hold up to 3000 lbs. Fixed Height Benches are 41”H. Height Adjustable Benches are adjustable at 3” increments between 32” and 46” high. 1 Year Limited Warranty.
Little Giant® Mobile Workbenches With Backstop Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.