Stackbin 1005 Series Workbenches

Stackbin 1005 Series Workbenches

Stackbin 1005 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

Stackbin 1005 Series Workbenches are fully arc welded and made with 2" x 2" 16 gauge steel box tubing and 16 gauge steel-formed aprons to ensure long lasting durability. Features adjustable leg heights for ease of use. Welded footrest for added strength and support. All accessories from drawers to overhead structures can be bolted onto workbenches for increased versatility. 1000-pound capacity. Dimensions and table top construction vary per model. All full-welded frames ship fully assembled.


W"
  • W"
D"
  • D"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COLOR
  • COLOR
COMPARE
W" D" H" CAPACITY LBS TOP CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.237.53:64