Little Giant® Height Adjustable Workbenches With Backstop

Little Giant® Height Adjustable Workbenches With Backstop Are Used For Use In Warehouses, Laboratories, Workshops And More.

Little Giant® Height Adjustable Workbenches With Backstop are constructed of a 12 gauge steel top with double reinforcements and a 3¿ high backstop for added strength and long lasting durability. Provides a 3" high retaining backstop to keep items in place. Adjustable at 3¿ increments between 27" and 41" high. Sizes are 48" L x 28" W, 60" L x 28 W and 72" L x 28" W. Capacity is 3,000. Color finish is Gray. Shelf Qty is 1/2. 1 Year Limited Warranty. Optional Workbench Drawer also available.


COMPARE
DIMENSIONS
W" D" CAPACITY LBS. SHELF QTY. IMAGE MODEL QTY PRICE
WBB298873
WBB298875
WBB298894

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.