Deluxe Drum Plastic Pallet Static Capacity 30000 Lbs.

Deluxe Drum Plastic Pallet Static Capacity 30000 Lbs.

Durable Plastic Drum Pallets

Drum pallets are made with green polyethylene that is corrosion and weather resistant. Pallets hold four 55 gallon drums. One side features molded barrel rings for a secure fit. 3-5/8”x10” fork clearance. Four way entry. USDA/FDA approved. 4000 lb. stackable capacity.

Click here to see our full selections of Pallets and Skids.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS CAPACITY LBS. PRICE EACH
STYLE L" W" H" FORK FLOOR IMAGE MODEL QTY 1-20 21+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:44