Stackable Plastic Pallets Static Capacity 6600 Lbs.

Stackable Plastic Pallets Static Capacity 6600 Lbs.

Stackable Pallets Allow Convenient Storage

These plastic pallets are used for export, pharmaceutical, medical and food applications. Industrial pallets are made with virgin polyethylene that provides long life and maintenance-free service. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. Fork pockets measure 10-1/4” x 3-3/4”; 12-3/16” x 3-3/4”. Plastic pallets feature a serrated deck that allows drainage. These pallets are not for use in unsupported pallet rack.

Click here to see our full selections of Pallets and Skids.


COMPARE DIMENSIONS CAPACITY LBS. PRICE EACH
D" W" H" COLOR FORK FLOOR FORK OPENING (W"XH") IMAGE MODEL QTY 1-20 21+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:62