Stackbin Double Pedestal 3 Drawer/Cabinet

Stackbin Double Pedestal 3 Drawer/Cabinet

Stackbin Double Pedestal 3 Drawer/Cabinet Workbenches Are Used For Workshops, Garages And Other Heavy Duty Work Settings.

Stackbin Double Pedestal 3 Drawer/Cabinet Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block or plastic laminate top for versatility and long lasting durability. Provides cabinet pedestal and three drawer pedestal with two 5 inch drawers and one 11 inch long drawer. Ships fully assembled. Simply bolt to bottom of any work surface. Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Plastic Laminate Safety Edge, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw lengths are 16 in. and 23 in.. Height is 30-1/4 in.. Top thickness is 1-3/4 in.. Available in a variety of widths and depths.


W"
  • W"
D"
  • D"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COLOR
  • COLOR
DRAWER LENGTH"
  • DRAWER LENGTH"
COMPARE
W" D" H" TOP CONSTRUCTION COLOR DRAWER LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:66