Stackbin Pedestal 4 Drawer/Open Leg-23

Stackbin Pedestal 4 Drawer/Open Leg-23" Long

Stackbin Pedestal 4 Drawer/Open Leg-23 Inch Workbenches Provide A Large Work Surface And Convenient Storage.

Stackbin Pedestal 4 Drawer/Open Leg-23 Inch Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block, steel or plastic laminate top for versatility and long lasting durability. Provides four, 5 inch high and 23 inch long drawers with 20 inch extension roller bearing drawer slides. Ships fully assembled. Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Heavy Duty Steel, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw length is 23 in.. Height is 30-1/4 in.. Available in a variety of widths and depths.


TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOP THICKNESS"
  • TOP THICKNESS"
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE
TOP CONSTRUCTION COLOR FINISH TOP THICKNESS" H" DRAWER LENGTH" W" D" COLOR IMAGE MODEL QTY PRICE