Stackbin Pedestal 6 Drawer/Open Leg Workbenches Provide Workshop Storage With A Large Flat Surface Suitable For A Variety Of Work Applications.
Stackbin Pedestal 6 Drawer/Open Leg Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block, steel or plastic laminate top for versatility and long lasting durability. Provides six, 3 inch high and 23 inch long drawers with 20 inch extension roller bearing drawer slides. Ships fully assembled. Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Heavy Duty Steel, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw length is 23 in.. Height is 30-1/4 in.. Available in a variety of widths and depths.
Stackbin Pedestal 6 Drawer/Open Leg Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.