Dual Cabinet Workstations

Dual Cabinet Workstations

Dual Cabinet Workstations Are Used For Versatile Commercial And Industrial Productivity Applications.

Dual Cabinet Workstations are constructed of solid steel for long lasting durability and dependability. Wide selection of configurations to fit particular need or application. Choose Hardwood Butcher Block, Plastic Laminate over Wood Core or Static Dissipative Laminate over Wood Core top. Available as Dual Cabinets with Drawers or Dual Cabinets - 1 with Drawers and 1 with Lockable Compartment. Units with Adjustable Riser Shelf and Stationary Riser Shelf and Overhead Cabinets also available. These workbenches have a weight capacity of 1000 lbs., are 30" deep and have a powder blue finish. Available in 60" or 72" widths and 35-1/4", 47-1/4", 52-1/2" and 64-3/4" heights.


DIMENSIONS W"
  • DIMENSIONS W"
  • 60
  • 72
DIMENSIONS H"
DRAWER QTY.
  • DRAWER QTY.
  • 5
  • 7
COMPARE
DIMENSIONS
W" D" H" CAPACITY TOP CONSTUCTION DRAWER QTY. IMAGE MODEL QTY PRICE
WBB507871
WBB507727
WBB507862
WBB507863
WBB507933
WBB507972
WBB507853
WBB507973
WBB507854
WBB507849
WBB507848
WBB507910
WBB507911
WBB507728
WBB507912
WBB507845
WBB507847
WBB507841
WBB507836
WBB507837
WBB507894
WBB507895
WBB507893
WBB507872
WBB507864
WBB507931
WBB507856
WBB507932
WBB507852
WBB507974
WBB507855
WBB507975
WBB507909
WBB507851
WBB507850
WBB507913
WBB507844
WBB507914
WBB507915
WBB507976
WBB507916
WBB507843
WBB507842
WBB507892
WBB507891
WBB507875
WBB507874
WBB507873