Heavy-Duty Workbenches Ensure Safety And Flexibility In Any Work Environment.
Heavy-Duty Workbenches are made using welded 1-1/2"W open steel legs for long lasting durability. Comfortable 35-1/4"H work surface includes backstop and endstops to retain contents. Smoothly opening drawers have 150 lb. capacity and full width drawer handles. Each pedestal includes central lock with 2 keys for security. Cabinets include a reversible door and fixed shelf. Choose between Butcher Block Top made of 1-3/4" thick hardwood with bullnose front edge or Gray Plastic Laminate Top that is 1-1/2" thick with bullnose front edge. Optional Riser Shelves add workspace above the bench top and include a backstop. Optional Instrument Riser Shelf adds the convenience of electrical power in the riser. Includes 15 amp 6-outlet power strip. Optional Nexus® Accessory Kit includes two 12"D adjustable shelves, a 15"D adjustable shelf, a 30"H markerboard/tackboard, an 18"H louvered panel and 15 amp vertical power strip with 6 outlets and 6 ft. power cord. Available in 60"W or 72"W with 1, 2, 5, 6 or 10 drawers. Easy Assembly.
Industrial Pedestal Workbenches Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.