|
Browse Flashlights & Portable Work Lights (656 Items) |
|
 |
Portable Utility LED Work Lights |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Portable Utility LED Work Lights |
 |
Portable Utility LED Lights Are Ideal For Providing Energy-Efficient Work Lighting For A Variety Of Applications.
LED 12-watt bulbs use 2-1/2% of the energy of a standard 500 watt quartz halogen bulb. Bulb life is rated at 50,000 hours. Light stands are portable for easy transportation. ETL approved. 1 Year Limited Warranty.
Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.
|
Portable Utility LED Work Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|