Reelcraft™ HD Spring Cord Reels- 75' & 100'

Reelcraft™ HD Spring Cord Reels- 75' & 100'

Reelcraft™ HD Spring Retractable Cord Reels Provide Cord Storage and Organization for Applications Including Industrial, Commercial, Construction, and more.

Reelcraft™ HD spring retractable cord reels are made of steel for strength and dependability. Guide arm and gauge base include ribs and gussets for maximum strength. Torsion style latch spring ensures durability over traditional springs. Declutching arbor prevents spring damage via reverse winding. Powder coated finish provides corrosion resistance. Hose lengths are 75' and 100'. Outlet quantities are 1, 2, and 3. Amps are 15, 16, and 20. Color finish is Red. UL listed. Dimensions are 19.75"L x 8.25"W x 20.25"H.


Showing 15 of 17 items Show All Items

COMPARE MANUFACTURER'S NUMBER OF
BRAND PART NUMBER AMPS OUTLETS HOSE LENGTH' IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 17 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.108.19:24