Larson Electronics EPL-4X0-SBO-240V-24VDC, Expl Proof Spider Box, 4- 15 A 240V EXP Outlets, 240V-24V

Rollover image to zoom in

Click image to enlarge

Larson Electronics EPL-4X0-SBO-240V-24VDC, Expl Proof Spider Box, 4- 15 A 240V EXP Outlets, 240V-24V

Item #: WBB2145797

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,025.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics EPL-4X0-SBO-240V-24VDC, Expl Proof Spider Box, 4- 15 A 240V EXP Outlets, 240V-24V

Explosion Proof Spider Box - Four 15 Amp 120 Volt Exploison Proof Outlets(-240V-24VDC). Made in the USA The Larson Electronics EPL-4XO-SBO explosion proof spider box offers four 120volt outlets. Optional configurations include 120 VAC in . This portable explosion proof spider box is ideal for powering explosion proof lights or related equipment. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* The EPL-TX-200-4X120 explosion proof portable transformer from Larson Electronics is built to provide operators in hazardous locations with a method of stepping down single phase high primary voltages to safe and reliable 120 VAC 50/60hz current or low voltage 12 or 24 Volt AC or DC output. This unit includes four explosion proof receptacles rated at 20 amps each. This compact power distribution system is designed for portability and convenience as well as durability and is mounted to a wheeled, non-sparking aluminum frame for added protection. This portable step down transformer features four Class 1 & 2 Division 1 and 2 receptacles with twist lock operation to provide protection against sparking in hazardous environments. The four outlets and standard output voltages of this step down transformer make it a popular choice for operating our 100 watt explosion proof drop lights and work lights. Overseas operators will find this unit ideal for converting their higher European and overseas voltages to common standard American voltages when operating American equipment. The output side is equipped with four 2023, Class 1, Division. 1 receptacles designed to accept twist lock plugs like our EPP-15A and EPP-20A explosion proof plugs. This power transformer is rated at 500VA, and comes standard with a 25 foot primary power cord equipped with a 20amp, 220v explosion proof male plug. Choose your primary input and secondary output voltages below when ordering. Larson Electronics.com can build transformers to

Documents

Documents are in PDF format

Product Specifications

    • BRANDLarson Electronics
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBEREPL-4X0-SBO-240V-24VDC
    • HEIGHT INCHES54
    • WEIGHT LBS150
    • MOUNTING TYPECart
    • CORD LENGTH FEET25
    • UL RatingClass 1 Division 1 Explosion Proof; 2023, Class 1, Division. 1 Receptacles
    • WARRANTY5 Years
    • VOLTAGE240
    • GAUGE16/3
    • CORD TYPESOOW
    • OUTLET5-20R
    • WIDTH INCHES26
    • LENGTH INCHES48
    • NEMA CONFIGURATION6-20P
    • COLOR FINISHBlue, Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!