Packard® SPDT & SPST Fan Relays

Packard® SPDT & SPST Fan Relays

Packard® SPDT & SPST Fan Relays Are Used For Switching Solenoids, Fan Motors And Other Applications.

Fan relays feature color coded leads and low voltage terminal board. FLA/LRA measures 12/60 at 125V and 8/48 at 250V. Includes 1/4" quick-connect terminals. 18 Resistive Amps. Available coil voltages are 24 VAC, 120 VAC and 240 VAC.


COMPARE
PART NUMBER DESCRIPTION COIL VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.93.187:21