Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Sequencers (17)
Remove
Packard® Heat Sequencers
Remove
Narrow Your Results By:
Our Price
Under $47.00 (2)
$50.00 - $51.00 (1)
$53.00 - $54.00 (2)
$60.00 - $61.00 (1)
$62.00 - $63.00 (1)
Over $73.00 (1)





Packard® Heat Sequencers
Packard® Heat Sequencers Packard® Heat Sequencers Are Ideal For Staging Heaters To Prevent Circuit Overload.

Heat sequencers are solid state and feature quick-connect terminals. Shock and vibration resistant. Sequencers mount in any position. Full-load rated auxiliary contacts. Sequencers are contact rated to 25 Amps at 120V or 240V, and 12.5 Amps at 480V. Standard operating ambience between -50°F and 165°F. UL and CSA recognized.


Packard® Heat Sequencers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TIMINGS ON TIMINGS OFF
TIMINGS SWITCHES M1-M2 M3-M4 M5-M6 M7-M8 M9-M10 M1-M2 M3-M4 M5-M6 M7-M8 M9-M10 TYPE IMAGE MODEL QTY PRICE
11----30-90--------1-30----SPST
WBB238467$10.75
121-201-20------40-11040-110------DPDT
WBB238466$11.50
12----30-9030-90------1-301-30--DPDT
WBB238468$11.50
111-20--------40-110--------SPST
WBB238439$10.00
231-1101-1101-110----1-1101-1101-110----DPDT-SPST
WBB238469$20.75
241-1101-1101-1101-110--1-1101-1101-1101-110--2-DPDT
WBB238470$20.25
451-1601-1601-1601-1601-1601-1601-1601-1601-1601-1602DPDT-SPST
WBB238499$36.95
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
(84)