Heavy Duty Folding Security Gates

Heavy Duty Folding Security Gates

These Heavy Duty Security Gates Are Two Times Stronger Than Standard Steel Gates.

Heavy duty security gates are made to last using 14 gauge galvanized steel to withstand extreme outdoor environments. 11 gauge axles are zinc plated for corrosion resistance and measure 30”L x 2-1/4”W x 1”D. Moves easily on 3” casters. Available in 3 mounting styles. Wall Mount Gates include a 3/16” angle iron locking bar. Posts are pre-drilled to allow wall mount applications. Floor Mount Gates include floor anchors, locking pins and 12 gauge mounting brackets for floor anchoring. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until the 3/4" thick rubber bumpers touch both surfaces, lower the slotted flat bar onto the 11 gauge box channel bar with pin and extend as far as possible with moderate pressure to engage pin and lock into place. Locking bar is padlockable for security (lock sold separately).


COMPARE
GATE LENGTH"
USABLE EXPANDED RETRACTED H" AXLE W" AXEL QTY MOUNTING TYPE IMAGE MODEL QTY PRICE
WB442610
WB442608
WB442609
WB442606
WB442607
WB442596
WB442600
WB442598
WB442597
WB442604
WB442605
WB442603
WB442602
WB442601