Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Gates


(58 Items)
Hallowell Superior Pressure Fit Portable Gates
Remove
Narrow Your Results By:
Our Price
Under $20.00 (1)
$42.00 - $43.00 (1)
$829.00 - $830.00 (1)
$926.00 - $927.00 (1)
$1,034.00 - $1,035.00 (1)
$1,140.00 - $1,141.00 (1)
Over $1,262.00 (1)





Hallowell Superior Pressure Fit Portable Gates
Hallowell Superior Pressure Fit Portable Gates HALLOWELL® SUPERIOR® PRESSURE FIT PORTABLE GATES
Pressure Fit Security Gates Are Quick And Easy To Install Without The Use Of Anchors Or Bolts!


Pressure fit gates are the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy 12 gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until gate touches both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.


Hallowell Superior Pressure Fit Portable Gates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
GATE LENGTH"
USABLE EXPANDED RETRACTED H" AXLE W' AXEL QTY IMAGE MODEL QTY PRICE
42 - 72721978-1/2304 (8 of 2-1/2" Swivel Casters)
WBB192315$829.95
72 - 1081081978-1/2304 (8 of 2-1/2" Swivel Casters)
WBB192316$926.95
84 - 1441442478-1/2305 (10 of 2-1/2" Swivel Casters)
WBB192317$1,034.95
132 - 1801803078-1/2306 (12 of 2-1/2" Swivel Casters)
WBB192348$1,140.95
156 - 2162163078-1/2307 (14 of 2-1/2" Swivel Casters)
WBB192349$1,262.95

Add Items To Cart

 May We Suggest
Floor Anchor Assembly for Superior Heavy-Duty Portable Gates Cylinder Lock for Superior Heavy-Duty Portable Gates    
Floor Anchor Assembly for Superior Heavy-Duty Portable Gates Cylinder Lock for Superior Heavy-Duty Portable Gates    
Floor Anchor Kit to mount the gate to floor. Includes mounting brackets, anchor screws. Add Cylinder Lockfor additional security.    
Qty: 
Add to Cart
Qty: 
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
(60)