Deluxe Stainless Steel Work Table With Galvanized Understructure 4 Inch Backsplash
Stainless Steel Work Benches Feature 4" Backsplash To Retain Contents.
Stainless steel work tables feature a 16 gauge, Type 304 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features hemmed safety edges and a 4"H backsplash to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-1/4" diameter x 16 gauge galvanized steel with 1-5/8" aluminum castings at all intersections. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.
Deluxe Stainless Steel Work Table With Galvanized Understructure 4 Inch Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.