Economy Stainless Steel Work Table With Galvanized Lower Shelf 4 Inch Backsplash
Stainless Steel Work Benches Include A Galvanized Lower Shelf For Added Storage.
Stainless steel work tables feature a 16 gauge, Type 430 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.
Economy Stainless Steel Work Table With Galvanized Lower Shelf 4 Inch Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.