Deluxe Stainless Steel Work Tables With Lower Shelf

Deluxe Stainless Steel Work Tables With Lower Shelf

Stainless Steel Work Benches Are Used For Commercial And Industrial Environments.

Stainless steel work tables features a 16 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203571
WBB203586
WBB203572
WBB203587
WBB203573
WBB203588
WBB203793
WBB203715
WBB203589
WBB203794
WBB203716
WBB203795
WBB203590
WBB203820
WBB203717
WBB203591
WBB203821
WBB203616
WBB203718
WBB203822
WBB203834
WBB203719
WBB203835
WBB203720
WBB203798
WBB203568
WBB203721
WBB203799
WBB203569
WBB203746
WBB203800
WBB203570
WBB203792
WBB203585