Economy Stainless Steel Work Tables With Cross Bracing

Economy Stainless Steel Work Tables With Cross Bracing

Stainless Steel Top Benches Feature Cross Bracing For Increased Strength And Rigidity.

Work tables feature a 16 gauge, Type 430 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-1/4" diameter x 16 gauge Type 304 stainless steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
WBB203937
WBB202488
WBB203938
WBB202489
WBB203939
WBB202490
WBB203964
WBB203940
WBB202491
WBB203965
WBB203941
WBB202492
WBB203966
WBB203942
WBB203967
WBB203969
WBB203943
WBB203970
WBB203968
WBB203944
WBB203962
WBB203971
WBB203945
WBB203972
WBB202459
WBB203946
WBB202460
WBB203934
WBB202486
WBB203947
WBB203935
WBB202487
WBB203936
WBB203963