Economy Stainless Steel Work Tables With Lower Shelf

Economy Stainless Steel Work Tables With Lower Shelf

Stainless Steel Work Benches Offer Corrosion Resistance For A Variety Of Work Environments.

Stainless steel work tables features a 16 gauge, Type 430 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB202797
WBB202542
WBB1516251
WBB202798
WBB1516209
WBB202568
WBB1516252
WBB202666
WBB1516210
WBB202800
WBB202928
WBB1516253
WBB202667
WBB1516205
WBB1516211
WBB202929
WBB1516206
WBB202668
WBB1516212
WBB202930
WBB1516207
WBB202669
WBB1516218
WBB202931
WBB202670
WBB202801
WBB202932
WBB202671
WBB1516208
WBB1516219
WBB202445
WBB202672
WBB202538
WBB202802
WBB202539
WBB202831
WBB202699
WBB202795
WBB202540
WBB202926
WBB202796
WBB202541
WBB202927