Stainless Steel Tables With Poly Top

Stainless Steel Tables With Poly Top

Stainless Steel Tables With Poly Top Are Used For Heavy-Duty Use In Commercial Food Preparation.

Tables are made from all-welded 16 gauge stainless steel for durability and strength. Poly plastic tops are 5/8” thick and removable for easy cleaning. Poly plastic tops are high-temperature safe to 180° and allow steam cleaning. Choose from a variety of sizes. Tables are available with Undershelf or Backsplash. A variety of optional accessories are offered. Stainless Steel Drawers feature poly slides and come in a variety of sizes. Stainless Steel Knife Racks are fully-enclosed with poly inserts, and Knife Rack Clips come in sets of two. Lug Holder Slides are stainless steel runners to support high-density polyethylene lugs. Tray Holders are under-table shelves to hold 18” x 26” trays.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:64