Balt Circulation Stool - Polypropelene - Black

Balt Circulation Stool - Polypropelene - Black

Item #: WBB505764

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.88 Save up to 27%
Price: $218.95
Product Information
Customer Review
Product Q&A
Accessories
Circulation Task Stool, 24"-31" Adjustable Height, Black

The Circulation Stool combines style and comfort in an unique, modern package. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. The sleek design features a perforated pattern for excellent ventilation. Black or gray polypropylene seat and back, contoured for natural support and comfort. Seat features a 16ยบ slope for a natural seating position Pneumatically adjustable from 20 1/2" to 28 1/2" high. Foot rest is provided for comfort. Stool rolls easily on a 5-star base with 2" casters. Optional arms made from 7/8" tubular silver steel are available separately. TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES38-1/2 to 46-1/2
    • ARM TYPEArmless
    • BRANDBalt®
    • DESCRIPTIONTask Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17-3/4
    • SEAT DEPTH INCHES18
    • SEAT CONSTRUCTIONPolypropylene
    • STYLETask Stool
    • LIMITED WARRANTY2 Year
    • ADJUSTMENT TYPE (TILT)Seat
    • BACK TYPEMid Back
    • WITH CASTERSYes
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER34643
    • BASE5 Legged
    • SEAT HEIGHT MINIMUM INCHES24
    • SEAT HEIGHT MAXIMUM INCHES31
    • WITH FOOT RESTYes
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
50.16.117.44:44